Ford Meter Box LYLVP261-233-T-G with Tread Lid FLYLVP261233TGNL

DESCRIPTION

Ford Meter Box LYLVP261-233-T-G with Tread Lid

FLYLVP261233TGNL

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Grip Joint
End Connection 2
Female
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Inlet Service Size
3/4 in
Lead Law Compliant
Yes

Starting at
Call for Pricing
  • QUANTITY