• Cart

DESCRIPTION

Ford Meter Box Mechanical Joint Restraint

FUFR1500CARBU

Fits Pipe Size:

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI C111
ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA A-21.11, AWWA C-111
End Connection 1
Mechanical Joint
FM Approved
Yes
Fits Pipe Size
4 in
Material
Ductile Iron
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY