DESCRIPTION

  • Body design provides wrench flats to facilitate installation
  • Furnished in pairs
  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box Meter Adapter

FA34NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Meter
End Connection 2
Meter
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Length
1-5/16 in
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1 in x 3/4 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday