DESCRIPTION

Ford Meter Box Meter Idler

FIDLER3NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes