DESCRIPTION

Ford Meter Box Meter Resetter

FVB427W

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Height
7 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Waterworks Application
Water