• Cart

DESCRIPTION

Ford Meter Box Meter Swivel x FIPT Brass Straight Dual Cascading Check Valve

FHHS31NL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-63
AWWA Specifications
AWWA C-700, AWWA C-800
End Connection 1
Meter Swivel
End Connection 2
FIPT
End Connections
Meter Swivel x FIPT
Lead Law Compliant
Yes
Length
4-1/2 in
Material
Brass
Maximum Pressure
175 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Size
1 in
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY