DESCRIPTION

Ford Meter Box Meter Swivel x Pack Joint Brass Angle Cartridge Dual Check Valve

FHHCA34NL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-63
AWWA Specifications
AWWA C-700, AWWA C-800
End Connection 1
Meter Swivel
End Connection 2
Pack Joint
End Connections
Meter Swivel x Pack Joint
Lead Law Compliant
Yes
Length
2-9/16 in
Material
Brass
Maximum Pressure
175 psi
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY