Ford Meter Box Meter Valve FFV43666WGNL

DESCRIPTION

Ford Meter Box Meter Valve

FFV43666WGNL

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-700, AWWA C-800
End Connection 1
Meter
End Connection 2
Meter
Height
2-15/16 in
Inlet Service Size
1-1/2 in
Lead Law Compliant
Yes
Length
1-1/4 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY