DESCRIPTION

Ford Meter Box Grip Joint x Meter Yoke Service Valve

FAV94324WGNL

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
End Connection 1
Grip Joint
End Connection 2
Meter Yoke
End Connections
Grip Joint x Meter Yoke
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY