DESCRIPTION

Ford Meter Box Meter Yoke x Grip Joint Elbow

FL9444GNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Meter Yoke
End Connection 2
Grip Joint
End Connections
Meter Yoke x Grip Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Waterworks Application
Water