Ford Meter Box Meter x Meter Resetter with Angle Key Valve and Angle Dual Check Valve FVHH42WNL

DESCRIPTION

Ford Meter Box Meter x Meter Resetter with Angle Key Valve and Angle Dual Check Valve

FVHH42WNL

Height:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62, ASTM B-75
AWWA Specifications
AWWA C-700, AWWA C-800
End Connection 1
Meter
End Connection 2
Meter
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Height
12 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Size
5/8 in x 3/4 in
Type
Reducing
Waterworks Application
Water

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY