DESCRIPTION

Ford Meter Box Meter x MIP Swivel Brass Reducing Coupling

FL3824NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-700, AWWA C-800
End Connection 1
Meter
End Connection 2
MIP Swivel
End Connections
Meter x MIP Swivel
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Length
1-13/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61