DESCRIPTION

Ford Meter Box Meter Yoke Bar

FY502P

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Material
Brass
Size
5/8 in x 3/4 in
Type
Reducing