DESCRIPTION

  • Incorporates a backflow preventer into an existing meter box, as compared to the traditional method of excavating the service
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Replaceable cartridges

Ford Meter Box Meter Expansion Connector

FEC23NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
150 psi
Waterworks Application
Water