• Cart

DESCRIPTION

Ford Meter Box FIPT x Meter Yoke Brass Reducing 90 Degree Bend

FL91NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIPT
End Connection 2
Meter Yoke
End Connections
FIPT x Meter Yoke
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Fitting Type
Reducing
Height
2 in
Lead Law Compliant
Yes
Length
1-15/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Waterworks Application
Water