• Cart

Ford Meter Box Meter Yoke x Pack Joint 90 Degree Bend FL94DNL

DESCRIPTION

Ford Meter Box Meter Yoke x Pack Joint 90 Degree Bend

FL94DNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Meter Yoke
End Connection 2
Pack Joint
End Connections
Meter Yoke x Pack Joint
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Fitting Type
Reducing
Height
1-3/4 in
Lead Law Compliant
Yes
Length
1-3/4 in
Material
Brass