DESCRIPTION

Ford Meter Box MIP Brass Pit Setter

FPSBB4442036NL

Height:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
MIP
End Connection 2
MIP
End Connections
MIP
Height
20 in
Lead Law Compliant
Yes
Length
36 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY