DESCRIPTION

Ford Meter Box MIP Satin Nickel Copper Meter Setter

FVBHC9318W8133BNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
End Connections
MIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Height
18 in
Lead Law Compliant
Yes