DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Slip-on meter swivel nut
  • Style A coupling is long body style with hex on barrel

Ford Meter Box MIP Straight Meter Coupling

FC384NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-700, AWWA C-800
End Connection 1
MIP
End Connection 2
Meter
Fitting Size 1
2-5/8 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Length
2-5/8 in
NSF Certified
Yes
NSF Specifications
NSF 61
Size
2-5/8 in x 1 in