• Cart

DESCRIPTION

Ford Meter Box MIP Swivel x CTS Pack Joint Brass Coupling

FC84Q

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
MIP Swivel
End Connection 2
CTS Pack Joint
End Connections
MIP Swivel x CTS Pack Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Waterworks Application
Water