DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Ford Meter Box MIP x CTS Compression 90 Degree Bend Brass Elbow

FL8433NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
CTS Compression
End Connections
MIP x CTS Compression
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Brass
Size
3/4 in
Type
Straight