DESCRIPTION

  • Ford recommends insert stiffeners when using plastic pipe or tubing
  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box MIP x CTS Grip Compression 90 Degree Elbow Bend

FL84GNL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
MIP
End Connection 2
CTS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Height
1-11/16 in
IsAcceptableImage
Lead Law Compliant
Yes
Length
2 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Size
3/4 in x 3/4 in
Type
Straight
Waterworks Application
Water