DESCRIPTION

Ford Meter Box MIP x CTS Grip Joint Compression Coupling

FC84GNL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
MIP
End Connection 2
CTS Grip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
2 in
Lead Law Compliant
Yes
Length
2-15/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
1-1/2 in x 2 in
Type
Reducing