DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Ford Meter Box MIP x CTS Compression Pack Joint 90 Degree Bend Brass Elbow

FL8444NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
CTS Compression
End Connections
MIP x CTS Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass