• Cart

Ford Meter Box MIP x CTS Pack Joint 90 Degree Elbow Bend FL84NL

DESCRIPTION

Ford Meter Box MIP x CTS Pack Joint 90 Degree Elbow Bend

FL84NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
MIP
End Connection 2
CTS Pack Joint
End Connections
MIP x CTS Pack Joint
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Height
3-1/8 in
Lead Law Compliant
Yes
Length
2-7/8 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Waterworks Application
Water