DESCRIPTION

Ford Meter Box MIP x Pack Joint Ball Stop

FFB11003NL

Inlet Service Size:

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
Pack Joint
End Connections
MIP x Pack Joint
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY