Ford Meter Box MIP x PEP Pack Joint 90 Degree Elbow Bend FL86NL

DESCRIPTION

Ford Meter Box MIP x PEP Pack Joint 90 Degree Elbow Bend

FL86NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
MIP
End Connection 2
PEP Pack Joint
End Connections
MIP x PEP Pack Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Waterworks Application
Water