DESCRIPTION

  • Body design provides larger, more rugged wrench flats for proper installation
  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box MIPT Corporation Stop

FF5003NL

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
MIPT
End Connection 2
MIPT
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Length
3-7/8 in
Material
Brass
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY