DESCRIPTION

Ford Meter Box MIPT x Grip Joint 45 Degree Bend

FLA84GNL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
MIPT
End Connection 2
Grip Joint
End Connections
MIPT x Grip Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Height
15/16 in
Lead Law Compliant
Yes
Length
2-5/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
1 in
Type
Straight
Waterworks Application
Water