1 in. Grip Joint 90 Degree Bend
Modulus™ 1 in. Grip Joint 90 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- Application:
- Residential
- Collection:
- Modulus™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- End Connection 1:
- Grip Joint
- End Connection 2:
- Grip Joint
- End Connections:
- Grip Joint
- Escutcheon Height:
- 3-1/16 in
- Escutcheon Width:
- 3-1/16 in
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Height:
- 3-11/16 in
- Inlet Service Size:
- 1 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 1 in
- Size:
- 3 in x 3-1/16 in
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 3-1/16 in