DESCRIPTION

Ford Meter Box Female Meter Brass Bushing

FBBIM77NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
End Connection 1
Female
End Connection 2
Female
End Connections
Female
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass