DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box CTS Nut and Gasket Assembly

FNGFF4

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Brass
Waterworks Application
Water