Ford Meter Box Pack Joint Brass Straight Coupling FC55NL

DESCRIPTION

Ford Meter Box Pack Joint Brass Straight Coupling

FC55NL

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Pack Joint
End Connection 2
Pack Joint
Fitting Size 1
2 in
Fitting Size 2
2 in
Lead Law Compliant
Yes
Length
4 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Size
2 in x 2 in
Type
Straight
Waterworks Application
Water