DESCRIPTION
Ford Meter Box Pack Joint Curb Stop Ball Valve with Lock Wing
FB77777WNL
Valve Size:
SPECIFICATIONS
- ANSI Specifications
- ANSI 372, ANSI 61
- ASTM Specifications
- ASTM B-584, ASTM B-62
- AWWA Specifications
- AWWA C-800
- End Connection 1
- Pack Joint
- End Connection 2
- Pack Joint
- Lead Law Compliant
- Yes
- Length
- 8-45/64 in
- Material
- Brass
- Maximum Pressure
- 300 psi
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61
- Valve Size
- 2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday