DESCRIPTION

  • Flat drop-in gaskets included
  • Padlock wing for locking valve in closed position
  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box Pack Joint Flanged Key Angle Meter Valve

FFV43777WNL

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Pack Joint
End Connection 2
Meter Flanged
Height
3-1/8 in
Inlet Service Size
2 in
Lead Law Compliant
Yes
Length
1-1/2 in
Maximum Pressure
80 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY