DESCRIPTION

Ford Meter Box Pack Joint for Polyethylene Pipe in.et with Meter Swivel Nut Outlet

FB63232WNL

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Pack Joint
End Connection 2
Pack Joint
End Connections
Pack Joint
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass, Copper, Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS