DESCRIPTION

  • Ford recommends using insert stiffeners with plastic pipe or tubing
  • Padlock Wing for locking the valve in a closed position
  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box Pack Joint Key Angle Meter Valve

FKV43444WNL

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Pack Joint
End Connection 2
Meter Swivel
Height
1-9/16 in
Inlet Service Size
1 in
Lead Law Compliant
Yes
Length
1-15/16 in
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY