DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Recommended for S40 and S80 pipe
  • Sleeve design provides hexagonal wrench flats for proper installation

Ford Meter Box Pack Joint Plastic Coupling

FC7777NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
End Connection 1
Pack Joint
End Connection 2
Pack Joint
Fitting Size 1
2 in
Fitting Size 2
2 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
Size
2 in x 2 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday