Ford Meter Box Pack Joint x FIP Curb Stop Ball Valve with Lock Wing FB71444WNL

DESCRIPTION

Ford Meter Box Pack Joint x FIP Curb Stop Ball Valve with Lock Wing

FB71444WNL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Pack Joint
End Connection 2
FIP
Lead Law Compliant
Yes
Length
4-9/32 in
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY