• Cart

DESCRIPTION

Ford Meter Box Pack Joint x Meter Swivel Ball Valve Branch Assembly

FUVB43WNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Pack Joint
End Connection 2
Meter Swivel
End Connection 3
Meter Swivel
End Connections
Pack Joint x Meter Swivel
Fitting Size 1
1 in
Fitting Size 2
5/8 in
Fitting Size 3
5/8 in
Fitting Sizes
1 in x 5/8 in x 5/8 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass