DESCRIPTION

  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Ford recommends using insert stiffeners with plastic pipe or tubing
  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box MIP x Pack Joint Ball Corporation Stop

FFB11027NL

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
MIP
End Connection 2
Pack Joint
End Connections
MIP x Pack Joint
Inlet Service Size
2 in
Lead Law Compliant
Yes
Length
7-9/16 in
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY