DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box Quick Joint Brass Coupling

FC4434QNL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Quick Joint
End Connection 2
Quick Joint
End Connections
Quick Joint
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Length
2-3/32 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
3/4 in x 1 in
Type
Reducing
Waterworks Application
Water