Ford Meter Box Quick Joint Brass Straight Coupling FL1444QNL

DESCRIPTION

Ford Meter Box Quick Joint Brass Straight Coupling

FL1444QNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Quick Joint
End Connection 2
Quick Joint
End Connections
Quick Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No