Ford Meter Box Quick Joint Copper Meter Setter FVBH77154477GNL

DESCRIPTION

Ford Meter Box Quick Joint Copper Meter Setter

FVBH77154477GNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Quick Joint
End Connection 2
Quick Joint
End Connections
Quick Joint
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper