Ford Meter Box Quick Joint Curb Stop Ball Valve FB44777QNL

DESCRIPTION

  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Ford recommends insert stiffeners when using plastic pipe or tubing
  • Hole for attaching curb box rod or handle is provided in tee-head
  • Includes quick joint nut
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Valve is non-directional and is watertight with flow in either direction

Ford Meter Box Quick Joint Curb Stop Ball Valve

FB44777QNL

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS
End Connection 2
CTS Quick Joint
Inlet Service Size
2 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 61

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY