Ford Meter Box Quick Joint x Meter Flanged Angle Ball Valve FBFA43777WQNL

DESCRIPTION

Ford Meter Box Quick Joint x Meter Flanged Angle Ball Valve

FBFA43777WQNL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Quick Joint
End Connection 2
Meter Flanged
Lead Law Compliant
Yes
Length
2-13/16 in
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY