Ford Meter Box Restraint Device for C905 PVC Pipe Bell and Spigot Joint FUFR1350CU

DESCRIPTION

Ford Meter Box Restraint Device for C905 PVC Pipe Bell and Spigot Joint

FUFR1350CU

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI C111
ASTM Specifications
ASTM A-36, ASTM A-536
AWWA Specifications
AWWA A-21.11, AWWA C-111
End Connection 1
Spigot
FM Approved
No
Fits Pipe Size
20 in
Material
Plastic
Material Type
PVC
UL Listed
No