DESCRIPTION

Ford Meter Box Restraint Device for C900 PVC and Ductile Iron Pipe Bell Joint

FUFR1400DAU

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-111
Fits Pipe Size
3 in
Material
Ductile Iron
UL Listed
Yes