DESCRIPTION

Ford Meter Box Restraint Device for C900 PVC Pipe

FUFR1300CI

Fits Pipe Size:

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI C111
ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA A-21.11, AWWA C-111
End Connection 1
Mechanical Joint
FM Approved
No
Fits Pipe Size
6 in
Height
11-1/8 in
Material
Ductile Iron
Type
Restraint
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS