Ford Meter Box Restraint for C900 PVC and Ductile Iron Pipe FUFR1390CREDI

DESCRIPTION

Ford Meter Box Restraint for C900 PVC and Ductile Iron Pipe

FUFR1390CREDI

Fits Pipe Size:

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI C111
ASTM Specifications
ASTM A-36, ASTM A-536
AWWA Specifications
AWWA A-21.11, AWWA C-111
End Connection 1
Spigot
FM Approved
No
Fits Pipe Size
8 in
Material
Ductile Iron, Plastic
Material Type
PVC
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS